Tapered roller bearing Timken 36X, Outer diameter: 64.287 mm | Inner diameter: 43.193 mm | Width: 13.096 mm
Single Row - Cup
See technical informationReferences
Timken:36X
Rubix:105A8904
Manufacturer :100027189
EAN:0053893001760






Technical specifications
| Inner diameter | 43.193 mm |
|---|---|
| Outer diameter | 64.287 mm |
| Width | 13.096 mm |
Product details : TIMKEN 36X-20000 TAPERED ROLLER BEARING CUP
With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Both rings should be replaced at the same time to maximize reliability and life
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,4x71,4x26,9 mm |
|---|---|
| Package weight | 112,9 g |
| Inner diameter | 43.193 mm |
| Outer diameter | 64.287 mm |
| Width | 13.096 mm |
| Bearing Clearance | cn |
| Weight | 0.113 kg |
| Series | 35 |
| Material | steel |
| Total bearing width | 13.096 mm |
Show UNSPSC/ECL@SS
£ 44.06 excl. VAT
/ Each
£ 52.87 incl. VAT
- Usually arrives within 14 working days