Tapered roller bearing NTN 4T-JLM508748/JLM508710, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 24 mm
NTN - Tapered Roller Bearing - 4T-JLM508748/JLM508710
See technical informationReferences
NTN:4T-JLM508748/JLM508710
Rubix:204A8214
EAN:4547359668674



Product details : NTN 4T-JLM508748/JLM508710 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x95x24 mm |
|---|---|
| Logistic Weight | 620 g |
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 122000 N |
| Basic dynamic load, radial - Cr | 83000 N |
Show UNSPSC/ECL@SS
£ 56.62 excl. VAT
/ Each
£ 67.94 incl. VAT
- Delivery usually within ( 3 ) days
