Tapered roller bearing Timken 11162-90025, Outer diameter: 76.2 mm | Inner diameter: 41.275 mm | Width: 18.009 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:11162-90025
Rubix:397A4865
EAN:0053893239361


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 18.009 mm |
Product details : TIMKEN 11162-90025 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38,1x76,2x76,2 mm |
|---|---|
| Logistic Weight | 715 g |
| Packaged dimensions (D x W x H) | 46,0756x85,8012x85,8012 mm |
| Inner diameter | 41.275 mm |
| Outer diameter | 76.2 mm |
| Width | 18.009 mm |
| Bearing Clearance | cn |
| Weight | 0.3 kg |
| Series | 11000 |
| Cage | steel |
| Total bearing width | 18.009 mm |
| Basic static load, radial - C0r | 55100 N |
| Basic dynamic load, radial - Cr | 48100 N |
Show UNSPSC/ECL@SS
£ 356.57 excl. VAT
/ Each
£ 427.88 incl. VAT
- Usually arrives within 14 working days