Tapered Roller Bearing Cone
Inner diameter | 109.474 mm |
---|---|
Outer diameter | 132.842 mm |
Width | 21.336 mm |
Logistics dimensions (L x W x H) | 21,438x132,745x132,745 mm |
---|---|
Logistic Weight | 832 g |
Packaged dimensions (D x W x H) | 39,116x154,432x154,432 mm |
Inner diameter | 109.474 mm |
Outer diameter | 132.842 mm |
Width | 21.336 mm |
Usually arrives within 14 working days