Tapered Roller Bearing 2TS Assembly
Inner diameter | 109.992 mm |
---|---|
Outer diameter | 177.8 mm |
Width | 82.55 mm |
Logistics dimensions (L x W x H) | 82,55x177,8x177,8 mm |
---|---|
Logistic Weight | 7753 g |
Packaged dimensions (D x W x H) | 184,15x107,95x184,15 mm |
Inner diameter | 109.992 mm |
Outer diameter | 177.8 mm |
Width | 82.55 mm |
Usually arrives within 14 working days