Tapered roller bearing NTN 4T-JM719149/JM719113, Outer diameter: 150 mm | Inner diameter: 95 mm | Width: 35 mm
NTN - Tapered Roller Bearing - 4T-JM719149/JM719113
See technical informationReferences
NTN:4T-JM719149/JM719113
Rubix:204A8260
EAN:4547359668803



Product details : NTN 4T-JM719149/JM719113 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x35 mm |
|---|---|
| Logistic Weight | 2236 g |
| Inner diameter | 95 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 279000 N |
| Basic dynamic load, radial - Cr | 18000 N |
Show UNSPSC/ECL@SS
£ 76.69 excl. VAT
/ Each
£ 92.03 incl. VAT
- Delivery usually within ( 3 ) days
