Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 48684-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 48684/48620
Tapered roller bearing Timken
References
timken:
48684/48620
rubix:
104A8731
ean:
0053893387581
Product details
Technical specifications
Product details : TIMKEN 48684-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
500.37
excl. VAT
/
Each
£
600.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing SKF LM 501314/Q, Outer diameter: 73.431 mm | Inner diameter: 60 mm | Width: 16.604 mm
Tapered roller bearing Timken HM807049, Outer diameter: 104.775 mm | Inner diameter: 53.975 mm | Width: 36.51 mm
Tapered roller bearing Timken 77375/77675, Outer diameter: 171.45 mm | Inner diameter: 95.25 mm | Width: 47.625 mm
Tapered roller bearing SNR 32006A, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 17 mm
Tapered roller bearing NTN 33021U, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 43 mm
Tapered roller bearing NTN 4T-HM911242, Outer diameter: 97.5 mm | Inner diameter: 53.975 mm | Width: 33.338 mm
Tapered roller bearing Timken 48506/48750
Tapered roller bearing NTN 4T-32206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 21.25 mm
Tapered roller bearing Timken 580X/572
Tapered roller bearing NTN 4T-13889, Outer diameter: 52.5 mm | Inner diameter: 38.1 mm | Width: 11.908 mm
Tapered roller bearing Timken 32304, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 22.25 mm
Tapered roller bearing NTN 4T-47890, Outer diameter: 121 mm | Inner diameter: 92.075 mm | Width: 34.925 mm
Tapered roller bearing NTN 4T-26878, Outer diameter: 59.5 mm | Inner diameter: 38.1 mm | Width: 25.4 mm
Tapered roller bearing NTN 30312U, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 33.5 mm
Tapered roller bearing Timken 9380-90016, Outer diameter: 177.8 mm | Inner diameter: 76.2 mm | Width: 109.538 mm