Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 32960XUE1 TAPERED ROLLER BEARING
Tapered roller bearing NTN 32960XUE1, Outer diameter: 420 mm | Inner diameter: 300 mm | Width: 76 mm
Tapered roller bearing NTN
References
ntn:
32960XUE1
rubix:
394A7069
ean:
4547359752359
Technical specifications
Inner diameter
300
mm
Outer diameter
420
mm
Width
76
mm
Product details
Technical specifications
Product details : NTN 32960XUE1 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
300
mm
Outer diameter
420
mm
Width
76
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,998.98
excl. VAT
/
Each
£
3,598.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 615/612
Tapered roller bearing Timken HM804848/HM804810
Tapered roller bearing Timken 73551-90062, Outer diameter: 222.25 mm | Inner diameter: 139.7 mm | Width: 75.692 mm
Tapered roller bearing Timken 46720B, Outer diameter: 225.425 mm | Width: 33.338 mm
Tapered roller bearing Timken T1920
Tapered roller bearing Timken 93750/93125
Tapered roller bearing Timken 597X, Inner diameter: 90 mm | Width: 36.322 mm
Tapered roller bearing Timken K109597
Tapered roller bearing Timken JM612949, Outer diameter: 109.2 mm | Inner diameter: 70 mm | Width: 29 mm
Tapered roller bearing Timken 48684, Outer diameter: 200.03 mm | Inner diameter: 142.875 mm | Width: 41.28 mm
Tapered roller bearing Timken 95500/95927CD
Tapered roller bearing Timken 53177-90027, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 65.024 mm
Tapered roller bearing Timken HH221440, Outer diameter: 190.5 mm | Inner diameter: 95.25 mm | Width: 127 mm
Tapered roller bearing Timken JXC19089DA, Outer diameter: 135.128 mm | Inner diameter: 108.458 mm | Width: 34.036 mm
Tapered roller bearing Timken 93825-90274, Outer diameter: 317.5 mm | Inner diameter: 209.55 mm | Width: 146.05 mm