Tapered roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 19 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 19 mm |
Bearing Clearance | cn |
Series | 322..-a |
Material | steel |
Reference speed | 4450 rpm |
Limit speed | 8000 rpm |
Total bearing width | 24.75 mm |
Basic static load, radial - C0r | 109000 N |
Basic dynamic load, radial - Cr | 88000 N |
In stock: Next day delivery