Tapered roller bearing NTN 4T-L319210, Outer diameter: 130.175 mm | Inner diameter: 38.1 mm | Width: 16.67 mm
NTN - Tapered Roller Bearing - 4T-L319210
See technical informationSee documentsReferences
NTN:4T-L319210
Rubix:204A8284
EAN:4547359483000




Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 130.175 mm |
| Width | 16.67 mm |
Documents
Product details : NTN 4T-L319210 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130,175x130,175x16,67 mm |
|---|---|
| Logistic Weight | 280 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 130.175 mm |
| Width | 16.67 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 43.10 excl. VAT
/ Each
£ 51.72 incl. VAT
- Usually arrives within 14 working days