Tapered Roller Bearing Double Cup Assembly
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 152.4 mm |
Width | 95.25 mm |
Logistics dimensions (L x W x H) | 95,25x152,4x152,4 mm |
---|---|
Logistic Weight | 7524 g |
Packaged dimensions (D x W x H) | 107,95x171,45x171,45 mm |
Package weight | 7523,7 g |
Inner diameter | 76.2 mm |
Outer diameter | 152.4 mm |
Width | 95.25 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days