Tapered roller bearing NTN 4T-45291/45220, Outer diameter: 104.775 mm | Inner diameter: 57.15 mm | Width: 30.162 mm
NTN - Tapered Roller Bearing - 4T-45291/45220
See technical informationReferences
NTN:4T-45291/45220
Rubix:204A7621
EAN:4547359670394




Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 30.162 mm |
Product details : NTN 4T-45291/45220 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104,775x104,775x30,162 mm |
|---|---|
| Logistic Weight | 1098 g |
| Inner diameter | 57.15 mm |
| Outer diameter | 104.775 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 169000 N |
| Basic dynamic load, radial - Cr | 13000 N |
Show UNSPSC/ECL@SS
£ 45.35 excl. VAT
/ Each
£ 54.42 incl. VAT
- Delivery usually within ( 3 ) days