Tapered Roller Bearing Cone
Inner diameter | 174.625 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 82,55x235,331x235,331 mm |
---|---|
Logistic Weight | 17836 g |
Packaged dimensions (D x W x H) | 101,6x330,2x330,2 mm |
Package weight | 17835,7 g |
Inner diameter | 174.625 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days