NTN - Tapered Roller Bearing - 4T-L44610
Inner diameter | 92.075 mm |
---|---|
Outer diameter | 50.292 mm |
Width | 10.668 mm |
Logistics dimensions (L x W x H) | 50,292x50,292x10,668 mm |
---|---|
Logistic Weight | 44 g |
Inner diameter | 92.075 mm |
Outer diameter | 50.292 mm |
Width | 10.668 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days