NTN - Tapered Roller Bearing - 4T-LM503349
Inner diameter | 46 mm |
---|---|
Outer diameter | 61 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 75x75x18 mm |
---|---|
Logistic Weight | 211 g |
Inner diameter | 46 mm |
Outer diameter | 61 mm |
Width | 18 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 71000 N |
Basic dynamic load, radial - Cr | 51000 N |
Usually arrives within 14 working days