Tapered Roller Bearing Cup
Inner diameter | 75.438 mm |
---|---|
Outer diameter | 89.916 mm |
Width | 18.542 mm |
Logistics dimensions (L x W x H) | 18,499x90x90 mm |
---|---|
Logistic Weight | 182 g |
Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
Inner diameter | 75.438 mm |
Outer diameter | 89.916 mm |
Width | 18.542 mm |
Usually arrives within 14 working days