Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN METRIC TAPER BEARING 30316M-90KM1
Tapered roller bearing Timken 30316-90KA3, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 33 mm
Tapered roller bearing Timken
References
timken:
30316-90KA3
rubix:
104A5669
manufacturer :
190062322
Technical specifications
Inner diameter
80
mm
Outer diameter
170
mm
Width
33
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN METRIC TAPER BEARING 30316M-90KM1
Technical specifications
Attributes
Inner diameter
80
mm
Outer diameter
170
mm
Width
33
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.01
excl. VAT
/
Each
£
127.21
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 31313, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 36 mm
Tapered roller bearing Timken 30230, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 49 mm
Tapered roller bearing Timken HH924349-90021, Outer diameter: 241.3 mm | Inner diameter: 111.125 mm | Width: 158.75 mm
Tapered roller bearing Timken 29685-90033, Outer diameter: 114.287 mm | Inner diameter: 73.025 mm | Width: 58.674 mm
Tapered roller bearing NTN 4T-641, Outer diameter: 130.175 mm | Inner diameter: 66.675 mm | Width: 41.275 mm
Tapered roller bearing Timken 395A-90052, Outer diameter: 110 mm | Inner diameter: 66.675 mm | Width: 52.388 mm
Tapered roller bearing SKF 39581/Q, Outer diameter: 106.232 mm | Inner diameter: 57.15 mm | Width: 32.122 mm
Tapered roller bearing Timken JLM508748-90K02, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 53.594 mm
Tapered roller bearing NTN 4T-HH224334/HH224310, Outer diameter: 212.725 mm | Inner diameter: 99.974 mm | Width: 66.675 mm
Tapered roller bearing NTN 4T-32226, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 67.75 mm
Tapered roller bearing Timken 3386/3320
Tapered roller bearing Timken 398/394A
Tapered roller bearing Timken 47681/47620, Outer diameter: 133.35 mm | Inner diameter: 80.963 mm | Width: 33.338 mm
Tapered roller bearing NTN 4T-05062/05185, Outer diameter: 47 mm | Inner diameter: 15.875 mm | Width: 14.381 mm
Tapered roller bearing Timken 3779/3720B