Tapered roller bearing NTN 4T-LM72810PX1, Outer diameter: 47 mm | Inner diameter: 22.606 mm | Width: 12 mm
NTN - Tapered Roller Bearing - 4T-LM72810PX1
See technical informationReferences
NTN:4T-LM72810PX1
Rubix:204A8382
EAN:4547359482768

Product details : NTN 4T-LM72810PX1 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x12 mm |
|---|---|
| Logistic Weight | 54 g |
| Inner diameter | 22.606 mm |
| Outer diameter | 47 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 9.22 excl. VAT
/ Each
£ 11.06 incl. VAT
- Usually arrives within 14 working days
