Tapered roller bearing Timken JM738249, Outer diameter: 260 mm | Inner diameter: 190 mm | Width: 46 mm
Timken Tapered Roller Bearing JM738200
See technical informationReferences
Timken:JM738249
Rubix:105A1699
Manufacturer :100113910
EAN:0053893675435

Product details : TIMKEN JM738249-N0000 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 260,35x260,35x50,8 mm |
|---|---|
| Package weight | 4618 g |
| Inner diameter | 190 mm |
| Outer diameter | 260 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 741.82 excl. VAT
/ Each
£ 890.18 incl. VAT
- Delivery usually within ( 7 ) days





