Tapered roller bearing Timken 33122DF, Outer diameter: 180 mm | Inner diameter: 110 mm | Width: 112 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:33122DF
Rubix:397A5007
Manufacturer :190036154
EAN:0053893382821

Product details : TIMKEN 33122DF-90KA1 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 10998,3 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 180 mm |
| Width | 112 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 640.64 excl. VAT
/ Each
£ 768.77 incl. VAT
- Delivery usually within ( 7 ) days
