Tapered roller bearing NTN 4T-M802011, Outer diameter: 82.55 mm | Inner diameter: 75.95 mm | Width: 20.193 mm
NTN - Tapered Roller Bearing - 4T-M802011
See technical informationReferences
NTN:4T-M802011
Rubix:204A8409
EAN:4547359489538




Technical specifications
| Inner diameter | 75.95 mm |
|---|---|
| Outer diameter | 82.55 mm |
| Width | 20.193 mm |
Product details : NTN 4T-M802011 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82,55x82,55x20,193 mm |
|---|---|
| Logistic Weight | 242 g |
| Inner diameter | 75.95 mm |
| Outer diameter | 82.55 mm |
| Width | 20.193 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 6.99 excl. VAT
/ Each
£ 8.39 incl. VAT
- Delivery usually within ( 3 ) days