Tapered roller bearing SKF 25590/2/25523/2/Q, Outer diameter: 82.953 mm | Inner diameter: 46 mm | Width: 26.988 mm
Tapered Roller Bearing
See technical informationReferences
SKF:25590/2/25523/2/Q
Rubix:104A3789
Manufacturer :141009
EAN:7316573301042


Technical specifications
| Inner diameter | 46 mm |
|---|---|
| Outer diameter | 82.953 mm |
| Width | 26.988 mm |
Product details : SKF TAPER ROLLER BEARING 25590/2/25523/2/Q
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cups from the same series
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25,4x70,31x70,31 mm |
|---|---|
| Logistic Weight | 572 g |
| Inner diameter | 46 mm |
| Outer diameter | 82.953 mm |
| Width | 26.988 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 51.87 excl. VAT
/ Each
£ 62.24 incl. VAT
- Usually arrives within 14 working days