Tapered roller bearing Timken JXC25678CA-90NM1, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 23 mm


Tapered Roller Bearing

References
timken:JXC25678CA-90NM1
rubix:100A2299
ean:0053893664361
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter90 mm
Width23 mm
See all Specifications

Product details : TIMKEN JXC25678CA-90NM1 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.

Strengths

Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x90x90 mm
Logistic Weight562 g
Packaged dimensions (D x W x H)34,544x103,632x103,632 mm
Inner diameter55 mm
Outer diameter90 mm
Width23 mm
Bearing Clearancec2
Show UNSPSC/ECL@SS
£ 90.90 excl. VAT
/ Each
£ 109.08 incl. VAT
  • Usually arrives within 14 working days