Tapered roller bearing NTN 4T-HH228349/HH228310, Outer diameter: 254 mm | Inner diameter: 127 mm | Width: 77.788 mm
NTN - Tapered Roller Bearing - 4T-HH228349/HH228310
See technical informationReferences
NTN:4T-HH228349/HH228310
Rubix:204A8036
EAN:4547359474442




Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 254 mm |
| Width | 77.788 mm |
Product details : NTN 4T-HH228349/HH228310 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 254x254x82,55 mm |
|---|---|
| Logistic Weight | 18690 g |
| Inner diameter | 127 mm |
| Outer diameter | 254 mm |
| Width | 77.788 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 1070000 N |
| Basic dynamic load, radial - Cr | 74000 N |
Show UNSPSC/ECL@SS
£ 903.58 excl. VAT
/ Each
£ 1,084.30 incl. VAT
- Delivery usually within ( 3 ) days