NYLONINSERTTYPETPK50 M4NINT-A2/50

Nyloc

See technical information
References
Rubix-UK:M4NINT-A2/50
Rubix:155A2364
brand logo
Technical specifications
Material/finishingstainless steel a2
Threading diameter4 mm
See all Specifications

Product details : NYLONINSERTTYPETPK50 M4NINT-A2/50


Din 985 Grade A2 stainless steel self locking nuts.

Technical specifications


Attributes
Material/finishingstainless steel a2
Threading diameter4 mm
Quality Gradea2
Show UNSPSC/ECL@SS
£ 2.07 excl. VAT
/ Each
£ 2.48 incl. VAT
  • In stock: Next day delivery

Material/finishing

Threading diameter

Select variants (15)