Heavy duty drive wheel, with hub keyway, with Blickle Besthane® polyurethane tread, with cast iron wheel centre
Load capacity | 900 kg |
---|---|
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Tread:
Logistic Weight | 1000 g |
---|---|
Load capacity | 900 kg |
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Wheel housing/rim material | Cast Iron |
Running sole/tire material | Polyurethane |
Min. temperature | -30 °C |
Max. temperature | 70 °C |
Running sole / tire colour | Brown |
Hollow shaft diameter | 25 mm |
50 mm |
Usually arrives within 14 working days