Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
STAINLESS NYLON SWIVEL PLATE BRAKED 200MM 800KG
STAINLESS NYLON SWIVEL PLATE BRAKED 200MM 800KG
STAINLESS NYLON SWIVEL PLATE BRAKED 200MM 800KG
References
bil castors & wheels:
SSPH200NYB/HD
rubix:
377A3992
Technical specifications
Load capacity
800
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : STAINLESS NYLON SWIVEL PLATE BRAKED 200MM 800KG
Grade 304 Pressed Stainless Steel Swivel Castor
Top Plate Fixing
200mm White Nylon Wheel
Roller Bearing
Technical specifications
Attributes
Load capacity
800
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.48
excl. VAT
/
Each
£
154.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSH125ARJP06 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V42Q200NYRB12 BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BE
BLICKLE 13698 BH-SPO 100K-1
SPARTEX V50Q200APJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX VFH100ARJP06 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARIN
SPARTEX VSL125PTJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
RUBBER SPEED FIXED PLATE 300MM 700KG
SPARTEX 28109 HIGH TEMPERATURE STAINLESS CASTOR 125MM THERMOPLASTIC WH
BLICKLE LE-PO-125K-FI SWIVEL CASTOR STOP FIX BRAKE
HIGH TEMP ORANGE EPOXY RESIN FIXED PLATE 100MM 15
SPARTEX V82Q125NYPP04 STAINLESS BRAKED CASTOR 125MM NYLON WHEEL PLAIN
POLYURETHANE SWIVEL CASTOR 80MM 210KG
BLICKLE FIXED CASTOR BSFN-GTH200K
SPARTEX V81Q080PNRP04 STAINLESS FIXED CASTOR 80MM POLYURETHANE TYRED W
NYLON SWIVEL PLATE 150MM 2500KG