STAINLESS DOUBLE CRANK LINK 12B-1 BRITISH STANDARD 3/4 INCH SIMPLEX
Offset link
See technical informationReferences
Fenner:12B1/DCL-SS-FENNER
Rubix:406A0301
Manufacturer :028D0152

Product details : STAINLESS DOUBLE CRANK LINK 12B-1 BRITISH STANDARD 3/4 INCH SIMPLEX
Stainless Double Crank Link 12B-1 British Standard 3/4 Inch Simplex
Technical specifications
Attributes
| Chain | 12b-1ss |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
| Material | aisi 304 stainless steel |
| Roller diameter | 12.07 mm |
| Type | connecting link for bs 12b-1 roller chain (pitch 19.05 mm), simplex |
Show UNSPSC/ECL@SS
£ 11.20 excl. VAT
/ Each
£ 13.44 incl. VAT
- Delivery usually within ( 2 ) days
