References
Fenner:12B2/SCL-FENNER+
Rubix:406A5319
Manufacturer :13612B-2FP-L


Technical specifications
| Chain | 12b-2 (british standard / iso 606) |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | duplex (2) |
Product details : FENNER+ OFFSET SINGLE CRANK LINK 12B-2 BS 3/4 INCH DUPLEX
Fenner PLUS High Performance Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Offset link Fenner PLUS ISO 12B-2 pitch 3/4"
Technical specifications
Attributes
| Chain | 12b-2 (british standard / iso 606) |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | duplex (2) |
| Material | steel |
| Roller diameter | 12.07 mm |
| Type | spring clip connecting link |
Show UNSPSC/ECL@SS
£ 11.71 excl. VAT
/ Each
£ 14.05 incl. VAT
- Delivery usually within ( 2 ) days