RS240-HT-1 Tsubaki ANSI connecting link(cotterpin)
Chain | ANSI HT Series |
---|---|
Chain pitch | 76.2 mm |
Logistic Weight | 2060 g |
---|---|
Chain | ANSI HT Series |
Chain pitch | 76.2 mm |
Weight | 2060 g |
Inner width min. | 47.63 mm |
Roller diameter | 47.63 mm |
Type | Chain |
Chain pin diameter | 23.81 mm |
Usually arrives within 14 working days