Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
LAWSON 16A 415V FUSE TIA16
LAWSON 16A 415V FUSE TIA16
Offset Tag Fuse-Link
References
lawson fudes:
TIA16
rubix:
153A6933
Technical specifications
Voltage
250;415
V
Amperage
16
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : LAWSON 16A 415V FUSE TIA16
16A Hrc Fuse (L)86 mm x (Dia)22 mm
Technical specifications
Attributes
Voltage
250;415
V
Amperage
16
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.56
excl. VAT
/
Each
£
9.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NIGLON S5005 5A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
SCHNEIDER A9F53110 10A ACTI9 CIRCUIT BREAKER
BUSSMANN NSD16 16A HRC FUSE F1
BUSSMANN 6A HRCFUSE A1 PK5 BUSSMANN-NITD6
PROTEUS 1020/2 20 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5
PROTEUS XL20BRK 20A 30MA 10KA SINGLE MOD RCBO B CURVE (H)87.5 MM X (W)
PROTEUS EF63TN EURO RANGE 63A TP&N SWITCH DISCONNECTOR (H)420 MM X (W)
PROTEUS 20MBRSPKA 20A 2P 1MOD 30MA RCBO TYPE A COMPACT- 6K (H)84 MM X
SCHNEIDER CIRCUIT BREAKER, 63A A9F54363
PROTEUS MCB 63A PROTEUS-31063/4
PROTEUS SPD/T2 SURGE PROTECTION DEVICE - T2 - 40KA (H)90 MM X (W)36 MM
SCHNEIDER A9F53106 6A ACTI9 CIRCUIT BREAKER
MCG 6A1PB6 6A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MM
SCHNEIDER A9F53116 16A MINIATURE CIRCUIT BREAKER TYPE B SINGLE POLE
PROTEUS 31006/2 6 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5