References
Schneider Electric:A9F54363
Rubix:80377129
Product details : SCHNEIDER CIRCUIT BREAKER, 63A A9F54363
MCBs are electromechanical devices that are designed to protect an electric circuit from over-current. Miniature Circuit Breakers by Schneider meets all the latest International standards, to be be used in domestic, industrial & commercial purposes.
Technical specifications
Attributes
| Voltage | 440 V |
|---|---|
| Amperage | 63 A |
Show UNSPSC/ECL@SS
£ 133.47 excl. VAT
/ Each
£ 160.16 incl. VAT
- In stock: Next day delivery
