SCHNEIDER A9F53116 16A MINIATURE CIRCUIT BREAKER TYPE B SINGLE POLE
Acti9 iC60 RCBO
See technical informationReferences
Schneider Electric:A9F53116
Rubix:80218756
Product details : SCHNEIDER A9F53116 16A MINIATURE CIRCUIT BREAKER TYPE B SINGLE POLE
Residual current circuit breaker with integrated overcurrent protection (RCBOs)Part of 9 SeriesRCBOs are devices designed to provide enhanced protection for the safe operation of electrical circuits by enabling a disconnection trigger if any current disbalance is detected. RCBOs offer protection for both current overloads and short-circuits from earth leakages.
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 23.26 excl. VAT
/ Each
£ 27.91 incl. VAT
- In stock: Next day delivery
