PROTEUS EF63TN EURO RANGE 63A TP&N SWITCH DISCONNECTOR (H)420 MM X (W)
Euro Switchgear Range
See technical informationSee documentsReferences
Proteus Switchgear:EF63TN
Rubix:234A8469
Documents
Product details : PROTEUS EF63TN EURO RANGE 63A TP&N SWITCH DISCONNECTOR (H)420 MM X (W)
Euro Range 63A Tp&N Switch Disconnector (H)420 mm x (W)300 mm x (D)145 mm
Technical specifications
Attributes
| Voltage | 230/400 V |
|---|---|
| Amperage | 63 A |
Show UNSPSC/ECL@SS
£ 315.01 excl. VAT
/ Each
£ 378.01 incl. VAT
- Delivery usually within ( 3 ) days

