Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
PROTEUS 20MBRSPKA 20A 2P 1MOD 30MA RCBO TYPE A COMPACT- 6K (H)84 MM X
PROTEUS 20MBRSPKA 20A 2P 1MOD 30MA RCBO TYPE A COMPACT- 6K (H)84 MM X
Proteus Compact RCBO
References
proteus switchgear:
20MBRSPKA
rubix:
234A8387
Technical specifications
Voltage
230
V
Amperage
20
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : PROTEUS 20MBRSPKA 20A 2P 1MOD 30MA RCBO TYPE A COMPACT- 6K (H)84 MM X
20A 2P 1Mod 30mA RCBO Type A Compact- 6K (H)84 mm x (W)17.5 mm x (D)75 mm
Technical specifications
Attributes
Voltage
230
V
Amperage
20
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
176.33
excl. VAT
/
Each
£
211.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PROTEUS XL10BRK 10A 30MA 10KA SINGLE MOD RCBO B CURVE (H)87.5 MM X (W)
SCHNEIDER CIRCUIT BREAKER A9F54316
LAWSON FUSES MD16 16A HRC FUSE (L)29 MM X (DIA)12.7 MM
PROTEUS XL16CR 16 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM X
PROTEUS APGU2A 2 WAY TYPE A GARAGE UNIT (H)232 MM X (W)150 MM X (D)90
PROTEUS EF20TN EURO RANGE 20A TP&N SWITCH DISCONNECTOR (H)283 MM X (W)
NSD32 BUSSMAN INDUST/GEN FUSE
MCG 40A2P30BSMM 40A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (
SCHNEIDER A9F53106 6A ACTI9 CIRCUIT BREAKER
LAWSON FUSE LINK TIA10
PROTEUS 632B 32A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (D
BUSSMANN FUSE TDC180-13A
BUSSMANN TDC180-7A 7A FUSE
LAWSON FUSE NIT10 10A LAWSON-NIT10
MOELLER CIRCUIT BREAKER PKZM0-1.6