Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Oil change
Filter wrench
FACOM OIL-FILTER WR D.141
FACOM OIL-FILTER WR D.141
Hex wrench heads
References
facom:
D.141
rubix:
1238026
ean:
3148510197340
Technical specifications
Weight
205
g
See all Specifications
Product details
Technical specifications
Product details : FACOM OIL-FILTER WR D.141
Hex wrench heads
- For use when it is not possible to use a strap wrench.
- Drive per square 3/8''.
Technical specifications
Attributes
Logistic Weight
179
g
Packaged dimensions (D x W x H)
95
x
95
x
35
mm
Package weight
179
g
Weight
205
g
Min. diameter
92
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.14
excl. VAT
/
Each
£
26.57
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
FACOM OIL-FILTER WR D.160
FACOM OIL FILTER WRENCH D.151A
BAHCO BE65F65120 3 FLAT LEG OIL FILTER WRENCH
FACOM OIL-FILTER WR D.161
FACOM OIL-FILTER WR D.139
FACOM OIL-FILTER WR D.156
BRITOOL EXPERT BELT OIL FILTER WRENCH
FACOM OIL-FILTER WR D.157
FACOM OIL-FILTER WR D.159
FACOM OIL-FILTER WR D.155
OIL FILTER CLAW
FACOM OIL-FILTER WR U.46ACL
FACOM 14P74MM 3/8 DRIVE CAP WRENCH D.140
BRITOOL EXPERT DRAIN PLUG BITS 13 PIECE SET
BAHCO BE64520 OIL FILTER CHAIN WRENCH 60-160MM