Oil seal CRWHA1
Inner diameter | 53.98 mm |
---|---|
Outer diameter | 76.2 mm |
Width | 7.95 mm |
Logistic Weight | 40,8 g |
---|---|
Inner diameter | 53.98 mm |
Outer diameter | 76.2 mm |
Width | 7.95 mm |
Material | FKM |
Execution | Double metal armature seal with spring and dust lip |
Usually arrives within 14 working days