OL Sealing ring
Type | OL Sealing ring |
---|---|
Min. service pressure | -0.95 bar |
Max. service pressure | 30 bar |
Logistics dimensions (L x W x H) | 8x8x1 mm |
---|---|
Logistic Weight | 0,08 g |
Type | OL Sealing ring |
Min. service pressure | -0.95 bar |
Max. service pressure | 30 bar |
Material | RoHS compliant |
Delivery usually within ( 6 ) days