Pressure Gauge
Type | Pressure Gauge |
---|---|
Min. service pressure | 0 bar |
Max. service pressure | 10 bar |
Logistics dimensions (L x W x H) | 52x44x48 mm |
---|---|
Logistic Weight | 69,52 g |
Type | Pressure Gauge |
Min. service pressure | 0 bar |
Max. service pressure | 10 bar |
Material | ABS (Housing);PS (Inspection Window);Brass (Screwed Trunnion) |
Delivery usually within ( 11 ) days