Pressure gauge
Type | pressure gauge |
---|---|
Min. service pressure | 0 bar |
Max. service pressure | 16 bar |
Logistics dimensions (L x W x H) | 65x58x60 mm |
---|---|
Logistic Weight | 81,2 g |
Type | pressure gauge |
Min. service pressure | 0 bar |
Max. service pressure | 16 bar |
Material | abs |
In stock: Next day delivery