Pressure Gauge
Type | Pressure Gauge |
---|---|
Min. service pressure | 0 bar |
Max. service pressure | 16 bar |
Logistics dimensions (L x W x H) | 30x25x25 mm |
---|---|
Logistic Weight | 34,5 g |
Type | Pressure Gauge |
Min. service pressure | 0 bar |
Max. service pressure | 16 bar |
Material | Brass (Housing);PC (Inspection Window);Brass (Screwed Trunnion) |
Delivery usually within ( 11 ) days