FESTO 132340 PRESSURE GAUGE MA-15-10-M5


Pressure Gauge

References
festo:MA-15-10-M5
rubix:221A2149
manufacturer :132340
ean:4052568027964
MA-15-10-M5 Pressure gauge
brand logo
Technical specifications
Typepressure gauge
Min. service pressure 0 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 132340 PRESSURE GAUGE MA-15-10-M5


Pressure gauge MA-15-10-M5 With display unit in bar. Indicating range [bar]=0 - 10 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=15, Design structure=Bourdon tube pressure gauge without measuring mechanism, Mounting type=Line installation

Technical specifications


Attributes
Logistic Weight7,07 g
Typepressure gauge
Min. service pressure 0 bar
Max. service pressure10 bar
Materialsteel (housing);pc (inspection window);brass (screwed trunnion)
Show UNSPSC/ECL@SS
£ 31.55 excl. VAT
/ Each
£ 37.86 incl. VAT
  • Delivery usually within ( 6 ) days