FESTO 526780 PRESSURE GAUGE MA-50-0,25-R1/4-MPA-E-RG


Pressure Gauge

References
festo:MA-50-0,25-R1/4-MPA-E-RG
rubix:128A7929
manufacturer :526780
ean:4052568259525
MA-50-0,25-R1/4-MPA-E-RG Pressure gauge
brand logo
Technical specifications
TypePressure Gauge
Min. service pressure 0 bar
Max. service pressure2.5 bar
See all Specifications

Product details : FESTO 526780 PRESSURE GAUGE MA-50-0,25-R1/4-MPA-E-RG


Pressure gauge MA-50-0,25-R1/4-MPA-E-RG With display unit in MPa, adjustable red/green range. Indicating range [MPa]=0 - 0,25 MPa, Conforms to standard=EN 837-1, Nominal size of pressure gauge=50, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
pressure gauge MA-50-0,25-R1/4-MPA-E-RG With display unit in MPa, adjustable red/green range. Display range=0 - 0,25 MPa, Conforms to standard=EN 837-1, Nominal size of pressure gauge=50, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation

Technical specifications


Attributes
Logistic Weight119 g
TypePressure Gauge
Min. service pressure 0 bar
Max. service pressure2.5 bar
MaterialBrass;ABS (Housing);PMMA (Screen)
Show UNSPSC/ECL@SS
£ 28.26 excl. VAT
/ Each
£ 33.91 incl. VAT
  • Delivery usually within ( 11 ) days