References
Optibelt:2104 8M 30 HIPO
Rubix:266A3878
Manufacturer :1082432
EAN:4044978562647

Product details : OPTIBELT 2104 8M 30 HIPO 1082432
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2104 mm |
| Belt width | 30 mm |
| Pitch | 8 mm |
| Number of teeth | 263 |
Show UNSPSC/ECL@SS
£ 58.81 excl. VAT
/ Each
£ 70.57 incl. VAT
- Usually arrives within 14 working days
