References
Optibelt:200 S8M 600 HIPO
Rubix:266A4047
Manufacturer :1082775
EAN:4044978566072

Product details : OPTIBELT 200 S8M 600 HIPO 1082775
Optibelt OMEGA High Power synchronous toothed belt with S8M profile: pitch length 600 mm and 75 teeth. HiPo for high performance.
Technical specifications
Attributes
| Profile | s8m |
|---|---|
| Primitive length | 600 mm |
| Belt width | 200 mm |
| Pitch | 8 mm |
| Material | elastomer: mixture of cr with aramid fibers; polychloroprene rubber compound |
| Number of teeth | 75 |
| Tie beam material | tension cord in glass fiber (glascord) |
| Height | 5.3 mm |
Show UNSPSC/ECL@SS
£ 16.06 excl. VAT
/ Each
£ 19.27 incl. VAT
- Usually arrives within 14 working days
