References
Optibelt:500 S8M 1056 HIPO
Rubix:266A4085
Manufacturer :1082892
EAN:4044978567246

Product details : OPTIBELT 500 S8M 1056 HIPO 1082892
Technical specifications
Attributes
| Profile | s8m |
|---|---|
| Primitive length | 1056 mm |
| Belt width | 500 mm |
| Pitch | 8 mm |
| Number of teeth | 132 |
Show UNSPSC/ECL@SS
£ 59.79 excl. VAT
/ Each
£ 71.75 incl. VAT
- Usually arrives within 14 working days
