References
SMC:KQ2H07-11A
Rubix:2604022
Manufacturer :KQ2H07-11A
EAN:3618036063745

Documents
Product details : SMC KQ2H07-11A ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Different diameter straight.
•Applicable Tubing O.D.(A): ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8.
•Applicable Tubing O.D.(B): ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
Applicable Tube O.D. (A): ø 1/4
Release Button: Round Type
Applicable Tube O.D. (B): ø 3/8
•Applicable Tubing O.D.(A): ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8.
•Applicable Tubing O.D.(B): ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
Applicable Tube O.D. (A): ø 1/4
Release Button: Round Type
Applicable Tube O.D. (B): ø 3/8
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Connection 1 | 3/8 in |
| Material | c3604, pbt, pp |
| Length | 29.9 mm |
| Min. temperature | -5 °C |
| Colour | white |
| Connection 2 | 15,4 mm |
| Max. temperature | 60 °C |
| Type of fluid | air;water |
| Metric exterior tube diameter 2 | 15.4 mm |
Show UNSPSC/ECL@SS
£ 5.66 excl. VAT
/ Each
£ 6.79 incl. VAT
- Delivery usually within ( 4 ) days