Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 859661 BOLTS FOR MINI BANJO 1/4
MECALINE 859661 BOLTS FOR MINI BANJO 1/4
SCREW FOR BANJO BODY
References
mecaline:
859661
rubix:
216A2211
ean:
3660338146510
Technical specifications
Connection 1
1/4 in
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859661 BOLTS FOR MINI BANJO 1/4
Material: Nickel plated brass. Temperature: -20°C...80°C. Supplied with seals.
Technical specifications
Attributes
Connection 1
1/4 in
Connecting diameter
1/4
''
Threading
1/4 in
Max. temperature
80
°C
Min. temperature
-20
°C
Material
Nickel-Plated Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.26
excl. VAT
/
Each
£
2.71
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
SMC KQ2S23-M3G ONE-TOUCH FITTING
MECALINE 842925 MALE TEE MM 8 G1/4IN
MECALINE MALE 90 ELBOW 4-G1/8IN 853226
SMC KQ2S01-32N ONE-TOUCH FITTING
SMC KQ2H04-01NS NICKEL PLATED BRASS FITTING R RC 1/8MALE THREAD I4TUBE
MECALINE 840584 ORIENTABLE BRANCH FITTING 6-G1/4IN
MECALINE 853328 MALE 90 ELBOW MM 4-M5
MECALINE 858874 MALE TEE 16-R3/8IN
MECALINE 853266 MALE TEE 12-R1/2IN
CAMOZZI 6MM-4MM RED 6800-46
MECALINE 883876 PUSH IN LONG SWIVEL 90-8MM-G1/8IN
SMC KQ2L11-34AS BRASS FITTING NPT 1/8 MALE THREAD I 3/8 TUBE
SMC KQ2U06-M5 FITTING
MECALINE MALE STRAIGHT 8-G1/8IN 853047
FESTO 153043 PUSH-IN CONNECTOR QS-10H-8