SMC KQ2V06-M5 FITTING


One-Touch Fitting Series KQ2

References
smc:KQ2V06-M5
rubix:117A9453

Product details : SMC KQ2V06-M5 FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.

Technical specifications


Attributes
Logistic Weight9 g
Type of threadingM
Max. temperature60 °C
Min. temperature-5 °C
MaterialThermoplastic
Show UNSPSC/ECL@SS
£ 3.90 excl. VAT
/ Each
£ 4.68 incl. VAT
  • Delivery usually within ( 3 ) days