MECALINE MALE 90ELBOW 6-G1/2IN 858750

PARALLEL MALE 90° ELBOW

See technical informationSee documents
References
Mecaline:858750
Rubix:216A3605
EAN:3660338138201
PARALLEL MALE 90° ELBOW Material Body in H polymer 6-1/2G
Technical specifications
Type of threadingcylindrical
Connection 1g1/2
Connection 26
See all Specifications
Documents

Product details : MECALINE MALE 90ELBOW 6-G1/2IN 858750


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Type of threadingcylindrical
Connection 1g1/2
Connection 26
Materialpolymer body
Show UNSPSC/ECL@SS
£ 5.17 excl. VAT
/ Each
£ 6.20 incl. VAT
  • Usually arrives within 14 working days